CF 2 3/4 SB

COMPARE

CF 2 3/4 SB

Description
CF 2 3/4 SB CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD

MCGILL

Part # 2260112000

BDI # 343987

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20815

Price Inventory : In stock
Loading Price
QTY
CYR 2 3/4 S

COMPARE

CYR 2 3/4 S

Description
CYR 2 3/4 S CAM FOLLOWER BEARING ; 3/4" BORE 2-3/4" RLR DIA 1-1/2" RLR WID

MCGILL

Part # 4260110000

BDI # 344136

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21275

Price Inventory : Available to order
Loading Price
QTY
HR-2-3/4-XB

COMPARE

HR-2-3/4-XB

Description
HR-2-3/4-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # HR-2-3/4-XB

BDI # 840909

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 590212

Price Inventory : Available to order
Loading Price
QTY
PLR-2-3/4

COMPARE

PLR-2-3/4

Description
PLR 2 3/4 ; CAM RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # 95190

BDI # 737252

Features

Roller Width - Inch: 1.688
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239401

Price Inventory : Available to order
Loading Price
QTY
CCFH 2 3/4 SB

COMPARE

CCFH 2 3/4 SB

Description
CCFH 2 3/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2261512000

BDI # 347105

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22620

Price Inventory : Available to order
Loading Price
QTY