JLM714110-2
Description
JLM714110-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JLM714110-N0000
BDI # 1360604
Features
Component:
Cup
Width - Millimeter:
19
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Other Features:
Light Medium Duty
Global Part Number GPN:
648658
Precision Class:
Standard
Width - Inch:
0.748
Basic Number:
JLM714110
45221-2
Description
45221-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4-1/8" OD 15/16" WID
Part # 45221-20024
BDI # 1343339
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Global Part Number GPN:
646526
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
45221
GRA200RRB
Description
GRA200RRB + COL INSERT BRG ; 2" BORE NARROW IR 3.937" OD
Part # GRA200RRB + COL
BDI # 1425113
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561314
Mounting Method:
Eccentric Collar
30310 90KA1
Description
30310-90KA1 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 30310-90KA1
BDI # 1424387
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
50
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
657847
Assembly Components:
X30310 (1) | Y30310 (1)
Basic Number:
30310
Precision Class:
Standard
7214 BECBM
Description
7214 BECBM ANG CONTACT BALL BRG ; NON-RETURNABLE 70MM BORE 125MMOD 24MM WD
Part # 7214 BECBM
BDI # 1420796
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257693
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)