KRV32-PP-A
Description
KRV32-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KRV32-PP-A
BDI # 1411814
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240013
MCFR 32 SBX
Description
MCFR 32 SBX CAM FOLLOWER BEARING ; 1.26" ROLLER DIA FLAT SURFACE STUD
Part # 1632155101
BDI # 344978
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21094
KR32-PP-A
Description
KR32-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 32MM X 12MM X 40MM DBL
Part # KR32-PP-A
BDI # 1411802
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239986