CF 3 1/2 SB
Description
CF 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD
Part # 2340112000
BDI # 343996
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20866
CF 4 SB
Description
CF 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Part # 2400112000
BDI # 344006
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20878
CF 3 1/2
Description
CF 3 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2340100000
BDI # 343993
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20863
CCF 4 SB
Description
CCF 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Part # 2401112000
BDI # 343890
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20873
CCF 3 1/2 SB
Description
CCF 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD
Part # 2341112000
BDI # 343884
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20861