SL183006-A-XL-C3
Description
SL183006-A-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL183006-A-XL-C3
BDI # 26492316
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6222 M/C4VL0241
Description
6222 M/C4VL0241 DEEP GROOVE BALL BEARING ; 110MM ID 200MM OD 38MM WD
Part # 6222 M/C4VL0241
BDI # 26957412
SB202G
Description
SB202G INSERT BALL BEARING ; 15MM ID X 40MM OD X 22MM W
Part # SB202G
BDI # 27747292
01EBC207GRAT11
Description
01EBC207GRAT11 CARTRIDGE BEARING (SMARTCATALOG)
Part # 01EBC207GRAT11
BDI # 26957727
01EBC211EXAT11
Description
01EBC211EXAT11 CARTRIDGE BEARING (SMARTCATALOG)
Part # 01EBC211EXAT11
BDI # 26953618