Page 1 of 3

Next

Compare
SF-31

COMPARE

SF-31

Description
SF-31 FLANGE BEARING UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 700456

BDI # 351865

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 12046
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
YCRS-12

COMPARE

YCRS-12

Description
YCRS-12 CAM FOLLOWER BEARING ; YOKE FLAT OD

KOYO

Part # YCRS-12

BDI # 1088963

Features

Roller Width - Inch: 0.5
Roller Width - Millimeter: 12.7
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : In stock
Loading Price
QTY
F2B-SC-100

COMPARE

F2B-SC-100

Description
F2B-SC-100 FLANGED BLOCK BEARING

DODGE

Part # 124173

BDI # 258541

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.175
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 550318
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
RASC2 3/16

COMPARE

RASC2 3/16

Description
RASC2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RASC2 3/16

BDI # 1371499

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.975
Other Features: Single Row | High Base
Global Part Number GPN: 520306
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
RASC1 7/16

COMPARE

RASC1 7/16

Description
RASC1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RASC1 7/16

BDI # 1371496

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 41.275
Other Features: Single Row | High Base
Global Part Number GPN: 520309
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY