6002-2RSHNR
Description
6002-2RSHNR DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6002-2RSHNR
BDI # 1414608
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
CYR 1 1/8 S
Description
CYR 1 1/8 S CAM FOLLOWER BEARING ; 5/16" BORE 1-1/8" RLR DIA 5/8" RLR WD
Part # 4110110000
BDI # 344116
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21253
NTA-4860;PBL125
Description
NTA-4860 ; PBL125 NEEDLE THRUST BEARING
Part # NTA-4860;PBL125
BDI # 1088167
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
6801ZZ
Description
6801ZZ DEEP GROOVE BALL BEARING ; 12MM BOREX21MM ODX5MM W 1-ROW
Part # 6801ZZ
BDI # 1413046
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261815
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2201 E-2RS1TN9
Description
2201 E-2RS1TN9 SELF ALIGNING BALL BRG ; 12MM BORE 32MM OD 14MM IR WD
Part # 2201 E-2RS1TN9
BDI # 1415160
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing