Page 1 of 3

Next

Compare
SER210

COMPARE

SER210

Description
SER210 INSERT BEARING ; 50MM BORE IR WID 29MM OR WID

AMI BEARINGS

Part # SER210

BDI # 107049

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 29
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 51.6
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
CSEB22431H

COMPARE

CSEB22431H

Description
CSEB22431H CARTRIDGE ROLLER BEARING ; 1-15/16" MOUNTED CAST IRON

LINKBELT

Part # 2001020

BDI # 573030

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.833
Length Thru Bore - Millimeter: 79.375
Length Thru Bore - Inch: 3.125
Other Features: Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw

Housing Style: Cartridge Unit
Housing Material: Steel
Mounting Method: Concentric Collar
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
UCP204

COMPARE

UCP204

Description
UCP204 PILLOW BLOCK BEARING ; 20MM BORE 33.3MM BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UCP204

BDI # 114672

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Global Part Number GPN: 524444
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SER206-19FS

COMPARE

SER206-19FS

Description
SER206-19FS INSERT BEARING ; 1-3/16" ID

AMI BEARINGS

Part # SER206-19FS

BDI # 107073

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger | Free Spinning

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
MSER208-24

COMPARE

MSER208-24

Description
MSER208-24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID

AMI BEARINGS

Part # MSER208-24

BDI # 103035

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Normal Duty | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY