Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
29
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger | Free Spinning
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
MPHU231N
Description
MPHU231N PILLOW BLOCK ROLLER BEARING ; 1-15/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # 2021510
BDI # 576463
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Other Features:
Single Row | Single Collar
Global Part Number GPN:
517833
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MSER208-24
Description
MSER208-24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID
Part # MSER208-24
BDI # 103035
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Normal Duty | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
CSEB22431H
Description
CSEB22431H CARTRIDGE ROLLER BEARING ; 1-15/16" MOUNTED CAST IRON
Part # 2001020
BDI # 573030
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.833
Length Thru Bore - Millimeter:
79.375
Length Thru Bore - Inch:
3.125
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion