6014VVC3

COMPARE

6014VVC3

Description
6014VVC3 DEEP GROOVE BALL BRG ; 70MM BOREX110MM ODX20MM W 1-ROW

NSK

Part # 6014VVC3

BDI # 1186205

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5758
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SUC205-16FG1

COMPARE

SUC205-16FG1

Description
SUC205-16FG1 INSERT BEARING ; 1"ID SET FOOD GRADE SOLID LUBE

NTN

Part # SUC205-16FG1

BDI # 20393882

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY