Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3011
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6005ZZNR
Description
6005ZZNR DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SHIELDED
Part # 6005ZZNR
BDI # 17143507
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6004ZZNR
Description
6004ZZNR DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM W DOUBLE SHIELDED
Part # 6004ZZNR
BDI # 1204587
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5308MFFG
Description
5308MFFG ANG CONTACT BALL BRG ; 40MMX90MMX36.5MM DOUBLE ROW
Part # 5308MFFG
BDI # 662988
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256378
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)