G1115KRRB
Description
G1115KRRB + COL INSERT BEARING ; 1-15/16" BORE IR WID 3.543" OD
Part # G1115KRRB + COL
BDI # 1356175
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
62.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561527
Mounting Method:
Eccentric Collar
G1108KRRB
Description
G1108KRRB + COL INSERT BEARING ; 1-1/5" BORE IR WID 3.15" OD
Part # G1108KRRB + COL
BDI # 1356152
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
561495
Mounting Method:
Eccentric Collar
RAL012NPP;RAL012NPP+COL
Description
RAL012NPP INSERT BRG ; 3/4" BORE NARROW IR 0.472" OR WID
Part # RAL012NPP + COL
BDI # 1371416
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
GRA008RRB
Description
GRA008RRB + COL INSERT BRG ; 1/5" BORE NARROW IR 1.575" OD
Part # GRA008RRB + COL
BDI # 1356353
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.58
Outer Race Profile:
Spherical
Global Part Number GPN:
561280
Mounting Method:
Eccentric Collar
G1115KRRB TDCF
Description
G1115KRRB TDCF INSERT BRG ; WIR ECCENTRIC PLATED
Part # G1115KRRB + COL TDCF
BDI # 1356176
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
62.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561528
Mounting Method:
Eccentric Collar