R10ZZ
Description
R10ZZ DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10ZZ
BDI # 1193052
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5159
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W307PP
Description
W307PP Z22-P FS50000 DEEP GRV BALL BRG ; 35MM ID 80MM OD 34.925MM WD SR 2 SEAL
Part # W307PP Z22-P FS50000
BDI # 1374936
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
34.925
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269413
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309VVC3
Description
6309VVC3 DEEP GROOVE BALL BRG ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 6309VVC3
BDI # 1186801
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5769
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002LLU/EM
Description
6002LLU/EM DEEP GROOVE BALL BEARING ; BB ELECTRIC MOTOR - BORE 00-20
Part # 6002LLU
BDI # 1413426
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258782
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005DDUC3
Description
6005DDUC3 DEEP GROOVE BALL BRG ; 25MM BOREX47MM ODX12MM W 1-ROW
Part # 6005DDUC3
BDI # 1412799
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5971
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No