Page 1 of 60

Next

Compare
SBG 16SS

COMPARE

SBG 16SS

Description
SBG 16SS SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1 INCH BORE 1.75 INCH OD

SEALMASTER

Part # 1801602000

BDI # 355664

Features

Enclosure: Open
Housing Width - Millimeter: 20.244
Material - Liner: Not Applicable
Material - Outer Member: Stainless Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Other Features: 2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN: 39488
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
6020ZZ

COMPARE

6020ZZ

Description
6020ZZ DEEP GROOVE BALL BEARING ; 100MM BOREX150MM ODX24MM W 1-ROW

NSK

Part # 6020ZZ

BDI # 1186268

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5254
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
RAK2

COMPARE

RAK2

Description
RAK2 PILLOW BLK BRG UNIT ; 2" BORE 2-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK2

BDI # 1371382

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Other Features: Single Row | Low Base
Global Part Number GPN: 520409
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
31594-2

COMPARE

31594-2

Description
31594-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/8" BORE 1-1/8" WD

TIMKEN

Part # 31594-70016

BDI # 1336710

Features

Component: Cone
Width - Millimeter: 28.575
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 648097
Precision Class: Standard
Basic Number: 31594

Price Inventory : In stock
Loading Price
QTY
SCJT1 7/16

COMPARE

SCJT1 7/16

Description
SCJT1 7/16 FLANGE BRG UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE

TIMKEN

Part # SCJT1 7/16

BDI # 1372590

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.525
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN: 546758
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY