Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563388
Mounting Method:
Set Screw
6210ZZC3
Description
6210ZZC3 DEEP GROOVE BALL BRG ; 50MM BOREX90MM ODX20MM W 1-ROW
Part # 6210ZZC3
BDI # 1412921
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5778
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
G1107KRRB
Description
G1107KRRB + COL INSERT BEARING ; 1-7/16" BORE IR WID 2.835" OD
Part # G1107KRRB + COL
BDI # 1356145
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561485
Mounting Method:
Eccentric Collar
2523-2
Description
2523-20024 TAPERED ROLLER BEARING CUP ; 2.750IN OD 0.7500IN WDTH NO FLANGE CS
Part # 2523-20024
BDI # 1424283
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
2523
2720-2
Description
2720-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 3/4" WD
Part # 2720-20024
BDI # 1329480
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Global Part Number GPN:
646186
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
2720