6020ZZ
Description
6020ZZ DEEP GROOVE BALL BRG ; 100MM BOREX150MM ODX24MM W 1-ROW
Part # 6020ZZ
BDI # 1186268
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5254
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5216CFF
Description
MRC.5216CFF ANG CONTACT BALL BRG ; NON-RETURNABLE 80MMB 140MMOD 44.4MM WD
Part # MRC.5216CFF
BDI # 662904
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256275
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6919ZZ
Description
6919ZZ DEEP GROOVE BALL BEARING ; 95MM ID 130MM OD 18MM W
Part # 6919ZZ
BDI # 1209896
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259336
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3216 A/C3
Description
3216 A/C3 ANG CONTACT BALL BRG ; 80MMX140MMX44.4MM
Part # 3216 A/C3
BDI # 1259201
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257978
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7215 BECBM
Description
7215 BECBM ANG CONTACT BALL BRG ; 75MM BORE 130MM OD 25MM WD
Part # 7215 BECBM
BDI # 1418770
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257686
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)