NU314EAT2XC3
Description
NU314EAT2XC3 CYLINDRICAL ROLLER BEARING ; 70MMX150MMX35MM
Part # NU314EAT2XC3
BDI # 1227176
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453829
Number of Rows of Rollers:
Single Row
NUP 210 ECP
Description
NUP 210 ECP CYLINDRICAL RLR BRG ; 50MMX90MMX20MM SR
Part # NUP 210 ECP
BDI # 1421003
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455906
Number of Rows of Rollers:
Single Row
NUP210-E-XL-TVP2-C3
Description
NUP210E.TVP2.C3 ; CYLINDRICAL ROLLER BEARING
Part # NUP210-E-XL-TVP2-C3
BDI # 1165009
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449253
Number of Rows of Rollers:
Single Row