SB 22206 W33 SS
Description
SB 22206 W33 SS SPHERICAL ROLLER BEARING ; 30MMX62MMX20MM
Part # 0306006000
BDI # 344229
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing