Page 1 of 3

Next

Compare
NU319EG1C3

COMPARE

NU319EG1C3

Description
NU319EG1C3 CYLINDRICAL ROLLER BEARING ; 95MMX200MMX45MM

NTN

Part # NU319EG1C3

BDI # 1227242

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 453856
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU319G1C3

COMPARE

NU319G1C3

Description
NU319G1C3 CYLINDRICAL ROLLER BEARING ; 95MMX200MMX45MM

NTN

Part # NU319G1C3

BDI # 1227247

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453857
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 222 ECP

COMPARE

NU 222 ECP

Description
NU 222 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 222 ECP

BDI # 1420259

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455585
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 230 ECJ

COMPARE

NU 230 ECJ

Description
NU 230 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 230 ECJ

BDI # 1420610

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455645
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 319 ECP

COMPARE

NU 319 ECP

Description
NU 319 ECP CYLINDRICAL RLR BRG

SKF

Part # NU 319 ECP

BDI # 1421448

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455831
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY