1322 KM/C3
Description
1322 KM/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Part # 1322 KM/C3
BDI # 1265101
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Cage Material:
Brass
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
68
Other Features:
Double Row | Solid Ring | C3 Clearance | Air Handling
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Length Thru Bore - Millimeter:
68
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
23130KEMW33
Description
23130KEMW33 SPHERICAL RLR BRG ; 150MM ID 250MM OD 80MM WD
Part # 23130KEMW33
BDI # 20054124
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing