6209VV
Description
6209VV DEEP GROOVE BALL BRG ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 6209VV
BDI # 1186496
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5352
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213ZZ
Description
6213ZZ DEEP GROOVE BALL BRG ; 65MM BOREX120MM ODX23MM W 1-ROW
Part # 6213ZZ
BDI # 1412932
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5295
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6307NR
Description
6307NR DEEP GROOVE BALL BRG ; 35MM BOREX80MM ODX21MM W 1-ROW
Part # 6307NR
BDI # 1186769
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5378
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6219VVC3
Description
6219VVC3 DEEP GROOVE BALL BRG ; 95MM BOREX170MM ODX32MM W 1-ROW
Part # 6219VVC3
BDI # 1186635
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5698
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6312
Description
6312 DEEP GROOVE BALL BRG ; 60 MM BOREX130 MM ODX31 MM W 1-ROW
Part # 6312
BDI # 1183018
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4937
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No