CCYR 1 3/4
Description
CCYR 1 3/4 CAM FOLLOWER BEARING ; NON-RETURNABLE 3/4-4 INCH
Part # 4160500000
BDI # 344092
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
589162
CFH 1 3/4
Description
CFH 1 3/4 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2160500000
BDI # 347136
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
22586
CCF 1 3/4 S
Description
CCF 1 3/4 S CAM FOLLOWER BEARING ; 1/2-4 INCH
Part # 2161110000
BDI # 343862
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20742
BCYR 1 3/4 S
Description
BCYR 1 3/4 S CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 4165210000
BDI # 347227
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21194