MCF 52 S

COMPARE

MCF 52 S

Description
MCF 52 S CAM FOLLOWER BEARING ; MCF SERIES

MCGILL

Part # 1652011001

BDI # 344801

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20976

Price Inventory : Available to order
Loading Price
QTY