UCP311-203D1
Description
UCP311-203D1 PILLOW BLOCK BEARING ; 2-3/16" BORE 3.15" BASE-CTR HGT
Part # UCP311-203D1
BDI # 1234214
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
514545
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP206-103D1
Description
UCP206-103D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT
Part # UCP206-103D1
BDI # 17761385
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
VPS-319 AH
Description
VPS-319 AH PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Part # 765525
BDI # 311371
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Medium Duty | Air Handling
Global Part Number GPN:
20046
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6318-Z/C3
Description
6318-Z /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6318-Z/C3
BDI # 1261151
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2667
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No