R12ZZ
Description
R12ZZ DEEP GROOVE BALL BRG ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12ZZ
BDI # 1193061
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5155
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205ZZC3/EM
Description
6205ZZC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZC3/EM
BDI # 1206491
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6307ZZC3/EM
Description
6307ZZC3/EM DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM W DOUBLE SHIELDED
Part # 6307ZZC3/EM
BDI # 1208312
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6304ZZC3/EM
Description
6304ZZC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6304ZZC3/EM
BDI # 1208062
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6204ZZC3/EM
Description
6204ZZC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM W DOUBLE SHIELDED
Part # 6204ZZC3/EM
BDI # 1206361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No