7305PJDU
Description
MRC.7305PJDU ANG CONTACT BALL BRG ; NON-RETURNABLE 25MM BORE 62MM OD 17MM WD
Part # MRC.7305PJDU
BDI # 663144
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254615
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
2MM9107WICRDUL
Description
2MM9107WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 35MM BORE 62MM OD
Part # 2MM9107WICRDUL
BDI # 1333988
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM9308WICRDUL
Description
2MM9308WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 62MM OD
Part # 2MM9308WICRDUL
BDI # 1334390
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM306WICRDUL
Description
2MM306WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 72MM OD
Part # 2MM306WICRDUL
BDI # 1333860
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7407PJDU
Description
MRC.7407PJDU ANG CONTACT BALL BRG ; NON-RETURNABLE 35MMX100MMX25MM
Part # MRC.7407PJDU
BDI # 663213
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254714
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)