628ZZ
Description
628ZZ DEEP GROOVE BALL BRG ; 8MM BOREX24MM ODX8MM W 1-ROW
Part # 628ZZ
BDI # 1412945
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213ZZ
Description
6213ZZ DEEP GROOVE BALL BRG ; 65MM BOREX120MM ODX23MM W 1-ROW
Part # 6213ZZ
BDI # 1412932
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5295
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
608ZZ
Description
608ZZ DEEP GROOVE BALL BRG ; 8MM BOREX22MM ODX7MM W 1-ROW
Part # 608ZZ
BDI # 1412844
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5177
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R6ZZ
Description
R6ZZ DEEP GROOVE BALL BRG ; 3/8" BOREX7/8" ODX7/32 " W 1-ROW
Part # R6ZZ
BDI # 1413361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5026
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004-2Z/C3
Description
6004-2Z/C3 DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM W 1-ROW
Part # 6004-2Z/C3
BDI # 1418449
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2770
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No