Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.634
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Global Part Number GPN:
452875
Number of Rows of Rollers:
Single Row
NJ214W
Description
NJ214W CYLINDRICAL ROLLER BRG ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # NJ214W
BDI # 1191695
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451490
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454893
Number of Rows of Rollers:
Single Row
NU215-E-XL-TVP2
Description
NU215-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU215-E-XL-TVP2
BDI # 1163601
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448743
Number of Rows of Rollers:
Single Row
NU319-E-XL-TVP2
Description
NU319-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU319-E-XL-TVP2
BDI # 1164719
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449140
Number of Rows of Rollers:
Single Row