22222 EK/C3
Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK/C3
BDI # 1415835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6319-2RS1
Description
6319-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 95MM BORE 200MMOD 45MM WD
Part # 6319-2RS1
BDI # 1417294
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
24028EJW33C3
Description
24028EJW33C3 SPHERICAL RLR BRG ; 140MM ID 210MM OD 69MM WD
Part # 24028EJW33C3
BDI # 20054459
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222-E1A-XL-M-C3
Description
22222-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 110MM X 200MM X 53MM
Part # 22222-E1A-XL-M-C3
BDI # 1139377
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222LBKC3
Description
22222LBKC3 SPHERICAL ROLLER BEARING ; ROLLER 110MM ID X 200MM OD X 53MM WD
Part # 2006950
BDI # 581543
Features
Enclosure:
Open
Bore Profile:
Tapered
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing