02823D-2
Description
02823D-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 1-1/2" WD
Part # 02823D-20024
BDI # 1309487
Features
Component:
Double Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646221
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
2823
H715311-2
Description
H715311-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # H715311-20024
BDI # 1357024
Features
Component:
Cup
Width - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Heavy Duty
Global Part Number GPN:
645924
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
H715311
22220 EK/C3
Description
22220 EK/C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD
Part # 22220 EK/C3
BDI # 1416519
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
3309 A/C3
Description
3309 A/C3 ANG CONTACT BALL BRG ; 45MM IDX100MM ODX39.7MM WD DBL ROW
Part # 3309 A/C3
BDI # 1416773
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257887
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing