Page 1 of 5

Next

Compare
6004-2Z

COMPARE

6004-2Z

Description
6004-2Z DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM W 1-ROW

SKF

Part # 6004-2Z

BDI # 1422114

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
PA327

COMPARE

PA327

Description
PA327 PILLOW BLOCK BEARING ; 1-11/16" SHAFT DIA

LINKBELT

Part # 10414016

BDI # 21443881

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 73.025

Price Inventory : In stock
Loading Price
QTY
SFC-210TMC

COMPARE

SFC-210TMC

Description
SFC-210TMC FLANGE CARTRIDGE BEARING UNIT ; 50MM BORE 130MM BOLT CIRCLE

SEALMASTER

Part # 704325

BDI # 356685

Features

Cartridge Pilot Diameter - Inch: 4.25
Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN: 19488
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
EE8SZZC3

COMPARE

EE8SZZC3

Description
EE8SZZC3

KOYO

Part # EE8SZZC3

BDI # 553513

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12.7
Other Features: Extra Light Duty | Miniature Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.875

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MBP-2

COMPARE

MBP-2

Description
MBP-2 FLANGED BLOCK BALL BEARING ; NON-RETURNABLE

BOSTON GEAR

Part # 64612

BDI # 176153

Features

Cartridge Pilot Diameter - Inch: 4.5
Cartridge Pilot Diameter - Millimeter: 114.3
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Medium Duty
Housing Style: 4 Bolt Square Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY