Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Felt Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
WC87500
Description
WC87500 DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 12.7MM W
Part # WC87500
BDI # 19089906
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Felt Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
6003LBZ/LP03
Description
6003LBZ/LP03 DEEP GROOVE BALL BEARING ; 17MM ID 35MM OD 10MM W
Part # 6003LBZ/LP03
BDI # 1204460
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Rubber Seal | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
87501
Description
MRC.87501 DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MMB 32MMOD 10MM WD SR
Part # MRC.87501
BDI # 663280
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No