Page 1 of 21

Next

Compare
GEZ300ES-2RS

COMPARE

GEZ300ES-2RS

Description
GEZ300ES 2RS ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ300ES-2RS

BDI # 17243694

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GE300-DO-2RS-A

COMPARE

GE300-DO-2RS-A

Description
GE300-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE300-DO-2RS-A

BDI # 1173209

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Single Axial Split in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 300 ES-2RS

COMPARE

GE 300 ES-2RS

Description
GE 300 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 300 ES-2RS

BDI # 1268091

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 300 TXA-2RS

COMPARE

GE 300 TXA-2RS

Description
GE 300 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 300 TXA-2RS

BDI # 1262374

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 300 ES-2RS/C3

COMPARE

GE 300 ES-2RS/C3

Description
GE 300 ES-2RS /C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 300 ES-2RS/C3

BDI # 1259948

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings | C3 Clearance
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY