Page 1 of 10612

Next

Compare
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5305C3

COMPARE

5305C3

Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN

NTN

Part # 5305C3

BDI # 1203797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
1311C3

COMPARE

1311C3

Description
1311C3 SELF ALIGNING BALL BRG ; 55MM ID 120MM OD 29MM W

NTN

Part # 1311C3

BDI # 1197291

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
22315EMW33C3

COMPARE

22315EMW33C3

Description
22315EMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD

TIMKEN

Part # 22315EMW33C3

BDI # 20054406

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6404

COMPARE

6404

Description
6404 DEEP GROOVE BALL BEARING ; 20MM BOREX72MM ODX19MM W 1-ROW

NSK

Part # 6404

BDI # 1183035

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 261811
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY