6210
Description
6210 DEEP GROOVE BALL BRG ; 50MM BOREX90MM ODX20MM W SR OPEN 1-ROW
Part # 6210
BDI # 1412480
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4955
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206
Description
6206 DEEP GROOVE BALL BRG ; 30MM BOREX62MM ODX16MM W SR OPEN 1-ROW
Part # 6206
BDI # 1412477
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4976
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7304-B-XL-TVP
Description
7304-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 52MM X 15MM
Part # 7304-B-XL-TVP
BDI # 1151985
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235579
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
17SF28
Description
17SF28 SPHERICAL PLAIN BEARING ; 1.75IN ID X 2.8125IN OD
Part # 17SF28
BDI # 1311374
Features
Enclosure:
Open
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing