22236EJW33
Description
22236EJW33 SPHERICAL RLR BRG ; 180MM ID 320MM OD 86MM WD
Part # 22236EJW33
BDI # 1317082
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23244 CC/W33
Description
23244 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23244 CC/W33
BDI # 1418974
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7232 BCBM
Description
7232 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7232 BCBM
BDI # 1265747
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257644
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22238 CCK/C4W33
Description
22238 CCK/C4W33 SPHR ROLLER BRG ; 190MMX340MMX92MM
Part # 22238 CCK/C4W33
BDI # 1265003
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24038EMW33C3
Description
24038EMW33C3 SPHERICAL ROLLER BEARING ; 190MMX290MMX100MM RND BORE
Part # 24038EMW33C3
BDI # 1200662
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing