Page 1 of 8

Next

Compare
NTA-6074

COMPARE

NTA-6074

Description
NTA-6074 NEEDLE THRUST BEARING

KOYO

Part # NTA-6074

BDI # 1088174

Features

Height - Millimeter: 3.175
Bore 1 - Inch: 3.75
Bore 2 - Millimeter: 95.25
Height - Inch: 0.125
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY
22315 EK/C3

COMPARE

22315 EK/C3

Description
22315 EK /C3 SPHR ROLLER BRG ; 75MMX160MMX55MM

SKF

Part # 22315 EK/C3

BDI # 1416333

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22222 EK/C3

COMPARE

22222 EK/C3

Description
22222 EK /C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK/C3

BDI # 1415835

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
572-2

COMPARE

572-2

Description
572-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 572-20024

BDI # 1347037

Features

Component: Cup
Width - Millimeter: 28.575
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5.512

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 140.005
Bore - Millimeter: 0
Precision Class: Standard
Basic Number: 572

Price Inventory : In stock
Loading Price
QTY
22314 E/C3

COMPARE

22314 E/C3

Description
22314 E /C3 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT

SKF

Part # 22314 E/C3

BDI # 1415964

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY