Page 1 of 2

Next

Compare
22315EMKW33C3

COMPARE

22315EMKW33C3

Description
22315EMKW33C3 SPHERICAL ROLLER BEARING ; 75MMX160MMX55MM TAPRD BRASS

NTN

Part # 22315EMKW33C3

BDI # 1198970

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
066026

COMPARE

066026

Description
066026 BRG HOUSING UNIT ; 4-15/16IN

DODGE

Part # 066026

BDI # 245849

Price Inventory : Available to order
Loading Price
QTY
22315EAKE4C3

COMPARE

22315EAKE4C3

Description
22315EAKE4C3 SPHERICAL ROLLER BEARING ; 75MM BOREX160MM ODX55MM W 2-ROW

NSK

Part # 22315EAKE4C3

BDI # 1184286

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
BR648032

COMPARE

BR648032

Description
BR648032 NEEDLE ROLLER BEARING ; 4" BORE 5" OD 2" WID

IKO

Part # BR648032

BDI # 513761

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 5
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 372693
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
22315-E1-XL-K-C3

COMPARE

22315-E1-XL-K-C3

Description
22315-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 75MM X 160MM X 55MM

FAG

Part # 22315-E1-XL-K-C3

BDI # 1139839

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY