SFT-27

COMPARE

SFT-27

Description
SFT-27 FLANGE BEARING UNIT ; 1-11/16" BORE 5.8" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 700555

BDI # 351905

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 16931
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
WSTU-SCEZ-103-SHCR

COMPARE

WSTU-SCEZ-103-SHCR

Description
WSTU-SCEZ-103-SHCR TAKE-UP BALL BEARING

DODGE

Part # 136949

BDI # 262235

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Slot Width - Millimeter: 13.5
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot | Corrosion Resistant Insert
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
F4B-SCED-211

COMPARE

F4B-SCED-211

Description
F4B-SCED-211 FLANGED BLOCK BEARING

DODGE

Part # 076061

BDI # 248566

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.744
Nominal Bolt Circle Diameter Round - Inch: 8.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Extreme Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
ST-19C CR

COMPARE

ST-19C CR

Description
ST-19C CR ; POR CR GOLD NORMAL DUTY A BORE NON

SEALMASTER

Part # 705400

BDI # 348181

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Standard Duty | Solid Housing | Single Lip Contact Seal | Corrosion Resistant
Global Part Number GPN: 675687
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
F3S212EK75

COMPARE

F3S212EK75

Description
F3-S212EK75 FLANGED BLOCK BALL BEARING ; POR 3/4" DIS SHAFT SINGLE LIP SEAL CI

LINKBELT

Part # 2009380

BDI # 574918

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.575
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Nickel Plated Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY