COR 12
Description
COR 12 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 19/32" HSG WID 1-7/16" OD
Part # 1831200000
BDI # 357507
Features
Enclosure:
Open
Housing Width - Millimeter:
15.062
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39515
Self Aligning:
Yes
1654DCTNTG18
Description
1654DCTNTG18 PRECISION RADIAL BALL BRG ; POR 1-1/4" BORE 2-1/2" OD 5/8" WD
Part # 1654DCTNTG18
BDI # 15088848
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No