SYH 2. WF
Description
SYH 2. WF PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Part # SYH 2. WF
BDI # 1269657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row | Short Base
Global Part Number GPN:
501047
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
501297
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP215D1
Description
UCP215D1 PILLOW BLOCK BEARING ; 75MM BORE 82.6MM BASE-CTR HGT
Part # UCP215D1
BDI # 1234155
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row
Global Part Number GPN:
514570
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
CS201LLU
Description
CS201LLU INSERT BEARING ; NON-RETURNABLE 12MM ID 32MM OD 10MM W
Part # CS201LLU
BDI # 1216342
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
10
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length Thru Bore - Millimeter:
10
Outer Race Profile:
Spherical
Global Part Number GPN:
564385
Mounting Method:
Shaft Mount