IRT1012-2
Description
IRT-1012-2 INNER RING ; 10MM BORE 14MM OD 12.5MM WID
Part # IRT1012-2
BDI # 514924
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
372769
Self Aligning:
No
5203-2NS
Description
5203-2NSL ANGULAR CONTACT BALL BEARING ; 17MM X 40MM X 17.5MM
Part # 52032NSBV2S
BDI # 664606
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256735
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)