P4B-E-215R
Description
P4B-E-215R; 023028 PILLOW BLK ROLLER BRG ; TYPE E-XTRA
Part # 023028
BDI # 240636
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521216
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
522050
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Low Base
Global Part Number GPN:
521961
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P203PP
Description
P203PP Z3 FS50000 BALL BEARING ; 17MM ID 40MM OD 12MM WD SR 2 SEALS
Part # P203PP Z3 FS50000
BDI # 1369401
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1275
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
204PP;P204PP Z3 FS50000
Description
204PP ; P204PP Z3 FS50000 BALL BEARING ; 20MM ID 47MM OD 14MM WD
Part # P204PP Z3 FS50000
BDI # 1311984
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1284
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No