NU2206-E-XL-TVP2-C3
Description
NU2206-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; SGL ROW 30MM BORE X 62MM OD X 20MM W
Part # NU2206-E-XL-TVP2-C3
BDI # 1163704
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448781
Number of Rows of Rollers:
Single Row
6318-C3
Description
6318-C3 DEEP GROOVE BALL BEARING ; SGL ROW 90MM BORE
Part # 6318-C3
BDI # 1411174
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3674
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No