6001DDUNR

COMPARE

6001DDUNR

Description
6001DDUNR DEEP GROOVE BALL BEARING ; 12MM BOREX28MM ODX8MM W 1-ROW

NSK

Part # 6001DDUNR

BDI # 1472353

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.102

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY