22310EJW33C3

COMPARE

22310EJW33C3

Description
22310EJW33C3 SPHERICAL RLR BRG ; 50MM ID 110MM OD 40MM WD

TIMKEN

Part # 22310EJW33C3

BDI # 1317193

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
FSAF 520

COMPARE

FSAF 520

Description
FSAF 520 PILLOW BLOCK BRG HOUSING ; 4 BLT 6.125"X15.25"X8.5" CI

SKF

Part # FSAF 520

BDI # 1266157

Price Inventory : Available to order
Loading Price
QTY
202PP

COMPARE

202PP

Description
202PP DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD

TIMKEN

Part # P202PP Z3 FS50000

BDI # 1311877

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1266
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6318-2RSR-C3

COMPARE

6318-2RSR-C3

Description
6318-2RSR-C3 DEEP GROOVE BALL BEARING ; SGL ROW 90MM BORE

FAG

Part # 6318-2RSR-C3

BDI # 1151157

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 43
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 260080
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY