7205DB

COMPARE

7205DB

Description
7205DB ANGULAR CONTACT BALL BEARING ; 25MM ID 52MM OD 30MM W

NTN

Part # 7205DB

BDI # 1212387

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Global Part Number GPN: 254139
Cage Material: Steel
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY