P203PP
Description
P203PP Z3 FS50000 BALL BEARING ; 17MM ID 40MM OD 12MM WD SR 2 SEALS
Part # P203PP Z3 FS50000
BDI # 1369401
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1275
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7203B
Description
7203B ANGULAR CONTACT BALL BEARING ; 17MM ID 40MM OD 12MM W OPEN
Part # 7203B
BDI # 1212260
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254311
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)