NU213MY C3
Description
NU213MY C3 CYLINDRICAL ROLLER BEARING ; 65MM IDX120MM ODX23 MM W
Part # NU213MY C3
BDI # 665605
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451182
Number of Rows of Rollers:
Single Row