KR30-PP-A

COMPARE

KR30-PP-A

Description
KR30-PP-A GALET DE ROULEMENT ; GOUJON TYPE

INA

Part # KR30-PP-A

BDI # 18315191

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239985

Price Inventory : In stock
Loading Price
QTY
62052RDC3

COMPARE

62052RDC3

Description
62052RDC3 DEEP GROOVE BALL BEARING ; SINGLE ROW

KOYO

Part # 62052RDC3

BDI # 551963

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 261056
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
9101PP

COMPARE

9101PP

Description
9101PP DEEP GROOVE BALL BRG ; 12MM ID 28MM OD 8MM WD

TIMKEN

Part # P9101PP Z1 FS50160

BDI # 1352238

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1599
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY